Motion
50 RIV K-2 EVERY 2

TSUBAKI (UST)
50 RIV K-2 EVERY 2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, K-2 Attachment , Riveted
MI ITEM #00200316
MFR #50 RIV K-2 EVERY 2
List Price$131.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV K-2 EVERY 2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, K-2 Attachment , Riveted
MI ITEM #00200316
MFR #50 RIV K-2 EVERY 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.15/ft for your price

Overview

Mfr description
50 RIV 2L/WK-2 10 FT

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Series
    WK-2
  • UPC_NO
    097039222305
  • Weight
    1 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    970 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text