Motion
60A1 EV 4TH PITCH ATTACH CHAIN

TSUBAKI (UST)
60A1 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, A-1 Attachment , Riveted
Mi Item #00200373
MFR #60A1 EV 4TH PITCH ATTACH CHAIN
Price$65.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60A1 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, A-1 Attachment , Riveted
Mi Item #00200373
MFR #60A1 EV 4TH PITCH ATTACH CHAIN

Mfr description
60 RIV 4L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/ft

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.094 in
  • Pin Center To Attachment End
    0.469 in
  • Pin Diameter
    0.234 in
  • Roller Center To Attachment End
    1.11 in
  • Roller Center To Hole Center
    3/4 in
  • Roller Diameter
    0.469 in
  • Weight
    1.10 lbs

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    Standard
  • UPC_NO
    097039222381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)