Motion
60AS RIV 1L/SK-1 10FT

TSUBAKI (UST)
60AS RIV 1L/SK-1 10FT

Attachment Chain - SK-1 Series, 60 / 3/4 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200421
MFR #60AS RIV 1L/SK-1 10FT
Price$498.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60AS RIV 1L/SK-1 10FT

Attachment Chain - SK-1 Series, 60 / 3/4 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200421
MFR #60AS RIV 1L/SK-1 10FT

Mfr description
60AS RIV 1L/SK-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.94/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Minimum Curve Radius
    20.0000 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.1150 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    1.1150 in
  • Roller Center To Hole Center
    0.4690 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.50 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    60SS RIV SK-1
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039200815
  • Working Load Capacity
    231 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)