Motion
60AA12LRB

TSUBAKI (UST)
60AA12LRB

60AA12LRB
Mi Item #00200457
MFR #60AA12LRB
Price$185.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60AA12LRB

60AA12LRB
Mi Item #00200457
MFR #60AA12LRB

Mfr description
60 RIV 2L/AA-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.77/ft

Specifications

Dimensions

  • Hole Diameter  
    0.205 in
  • Inside Width
    0.500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1 lb

Details

  • Attachment Link Number
    AA-1
  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    AA-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)