Specifications
Dimensions
- Pitch3/4 in
Details
- Attachment Link NumberWSK-2
- Attachment Link TypeWSK-2
- Chain Number60
- Chain Number & Pitch60 / 3/4 in
- Chain StandardANSI
- Chain TypeAttachment Chain
- Manufacturer Catalog Number60ASWSK210LRB
- Number Of Strands Across1
- Product TypeAttachment Chain
- Series60
- Standards MetANSI
- TypeAttachment Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)