Motion
80SK12LRB

TSUBAKI (UST)
80SK12LRB

80SK12LRB
MI ITEM #00200513
MFR #80SK12LRB
List Price$151.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SK12LRB

80SK12LRB
MI ITEM #00200513
MFR #80SK12LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.91/ft for your price

Overview

Mfr description
80 RIV 2L/SK-1 10FT UST

Specifications

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ASME B29
  • Series
    SK-1
  • Weight
    2.19 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    2400 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text