Motion
80 RIV D-1 EVERY 2

TSUBAKI (UST)
80 RIV D-1 EVERY 2

Attachment Chain - D-1 Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200517
MFR #80 RIV D-1 EVERY 2
Price$117.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 RIV D-1 EVERY 2

Attachment Chain - D-1 Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200517
MFR #80 RIV D-1 EVERY 2

Mfr description
80 RIV 2L/D-1 10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.01/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Extended Pin Projection  
    0.752 in
  • Hole Diameter  
    0.2680 in, 6.80 mm
  • Inside Width
    0.625 in
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.3270 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.3980 in, 35.50 mm
  • Pitch
    1 in
  • Plate Height
    1.4250 in
  • Roller Center To Attachment End
    1.3270 in
  • Roller Center To Hole Center
    0.7500 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.04 lb
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Outer Link
  • Manufacturer Catalog Number
    80 RIV D-1 EVERY 2
  • Material
    Carbon Steel
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Extreme Temperature, Water Resistant
  • Series
    D-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039223333
  • Working Load Capacity
    2400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)