Motion
80ASA12LRB

TSUBAKI (UST)
80ASA12LRB

80ASA12LRB
MI ITEM #00200528
MFR #80ASA12LRB
List Price$506.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80ASA12LRB

80ASA12LRB
MI ITEM #00200528
MFR #80ASA12LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.99/ft for your price

Overview

Mfr description
80AS RIV 2L/A-1 10FT.

Specifications

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Stainless Steel
  • Hole Diameter
  • Material Specification
    Type 600
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ASME B29
  • Series
    A-1
  • Weight
    1.95 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text