Motion
80ASK11LRB

TSUBAKI (UST)
80ASK11LRB

80ASK11LRB
MI ITEM #00200533
MFR #80ASK11LRB
Price$711.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80ASK11LRB

80ASK11LRB
MI ITEM #00200533
MFR #80ASK11LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$711.17/ft

Specifications

Dimensions

  • Hole Diameter  
    0.268 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.68 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    K-1
  • Standards Met
    ASME B29

Overview

Mfr description
80AS RIV 1L/K-1 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought