Motion
80ASSA11LRB

TSUBAKI (UST)
80ASSA11LRB

80ASSA11LRB
MI ITEM #00200539
MFR #80ASSA11LRB
Price$563.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80ASSA11LRB

80ASSA11LRB
MI ITEM #00200539
MFR #80ASSA11LRB

Mfr description
80AS RIV 1L/SA-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.30/ft

Specifications

Dimensions

  • Hole Diameter  
    0.268 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.19 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SA-1
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)