Motion
80AS RIV 2L/D-1 10FT

TSUBAKI (UST)
80AS RIV 2L/D-1 10FT

Attachment Chain - D-1 Series, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200551
MFR #80AS RIV 2L/D-1 10FT
Price$531.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80AS RIV 2L/D-1 10FT

Attachment Chain - D-1 Series, D-1 Attachment , Riveted, Stainless Steel Material
Mi Item #00200551
MFR #80AS RIV 2L/D-1 10FT

Mfr description
80AS RIV 2L/D-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.51/ft

Specifications

Dimensions

  • Extended Pin Projection  
    0.752 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.90 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    80ASD12LRB
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    D-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)