Motion
80K2 EV 4TH PITCH ATTACH CHAIN

TSUBAKI (UST)
80K2 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 80 / 1 in Pitch, K-2 Attachment , Riveted
Mi Item #00200567
MFR #80K2 EV 4TH PITCH ATTACH CHAIN
Price$148.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80K2 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 80 / 1 in Pitch, K-2 Attachment , Riveted
Mi Item #00200567
MFR #80K2 EV 4TH PITCH ATTACH CHAIN

Mfr description
80 RIV 4L/WK-2 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.09/ft

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    5/8 in
  • Link Plate Height
    1/8 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    5/8 in
  • Weight
    2.40 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    Standard
  • UPC_NO
    097039223517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)