Motion
120A11LCB

TSUBAKI (UST)
120A11LCB

120A11LCB
MI ITEM #00200636
MFR #120A11LCB
Price$408.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120A11LCB

120A11LCB
MI ITEM #00200636
MFR #120A11LCB

Mfr description
120 COT 1L/A-1 10FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.29/ft

Specifications

Dimensions

  • Hole Diameter  
    0.386 in
  • Inside Width
    1 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1 in
  • Weight
    4.97 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    A-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    5380 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)