Motion
120SK12LCB

TSUBAKI (UST)
120SK12LCB

Attachment Chain - SK-1 Series, 120 / 1-1/2 in Pitch, SK-1 Attachment , Cottered, Carbon Steel Material
Mi Item #00200654
MFR #120SK12LCB
Price$425.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120SK12LCB

Attachment Chain - SK-1 Series, 120 / 1-1/2 in Pitch, SK-1 Attachment , Cottered, Carbon Steel Material
Mi Item #00200654
MFR #120SK12LCB

Mfr description
120 COTTERED WITH SK-1 EVERY 2ND PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.82/ft

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Hole Diameter  
    0.386 in
  • Inside Width
    1 in
  • Link Plate Height
    1.4250 in, 36.20 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    2.0810 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.1180 in, 53.79 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.6610 in
  • Roller Center To Attachment End
    2.0810 in
  • Roller Center To Hole Center
    1.4370 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1 in
  • Weight
    4.97 lb
  • Weight per Foot
    3.98 lbs, 5.92 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    120 COT SK-1 EVERY 2
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039194923
  • Working Load Capacity
    5380 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)