Motion
40-2 RIV 1L/K-1 10 FT

TSUBAKI (UST)
40-2 RIV 1L/K-1 10 FT

Attachment Chain - K-1 Series, 40 / 1/2 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200715
MFR #40-2 RIV 1L/K-1 10 FT
Price$318.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2 RIV 1L/K-1 10 FT

Attachment Chain - K-1 Series, 40 / 1/2 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200715
MFR #40-2 RIV 1L/K-1 10 FT

Mfr description
40-2 RIV 1L/K-1 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.86/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter  
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.7010 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.7010 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    2 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    40-2 RIV K-1
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    240
  • Number Of Strands
    2
  • Number Of Strands Across  
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Attachment Link
  • UPC_NO
    097039940346
  • Working Load Capacity
    1370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)