Motion
40-2 RIV K-1 EVERY 2

TSUBAKI (UST)
40-2 RIV K-1 EVERY 2

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, K-1 Attachment , Riveted
MI ITEM #00200716
MFR #40-2 RIV K-1 EVERY 2
List Price$243.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2 RIV K-1 EVERY 2

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, K-1 Attachment , Riveted
MI ITEM #00200716
MFR #40-2 RIV K-1 EVERY 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.08/ft for your price

Overview

Mfr description
40-2 RIV K-1 EVERY 2ND ATTACH CHAIN

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Series
    K-1
  • UPC_NO
    097039193735
  • Weight
    1.80 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text