Motion
50-2D32LRB

TSUBAKI (UST)
50-2D32LRB

50-2D32LRB
Mi Item #00200796
MFR #50-2D32LRB
Price$292.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2D32LRB

50-2D32LRB
Mi Item #00200796
MFR #50-2D32LRB

Mfr description
50-2 RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.80/ft

Specifications

Dimensions

  • Extended Pin Projection  
    0.469 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    1.47 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across  
    2
  • Product Type
    Attachment Chain
  • Series
    D-3
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)