Motion
60-2K11 EV PITCH ATTACH CHAIN

TSUBAKI (UST)
60-2K11 EV PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, K-1 Attachment , Riveted
MI ITEM #00200819
MFR #60-2K11 EV PITCH ATTACH CHAIN
Your Price$297.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2K11 EV PITCH ATTACH CHAIN

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, K-1 Attachment , Riveted
MI ITEM #00200819
MFR #60-2K11 EV PITCH ATTACH CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$297.51/ft(List $361.05)

Overview

Mfr description
60-2 RIV 1L/K-1 10FT

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Chain Overall Width
    1.988 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • Series
    K-1
  • UPC_NO
    097039193896
  • Weight
    3 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text