Motion
C2040 RIV SA-1

TSUBAKI (UST)
C2040 RIV SA-1

Attachment Chain - SA-1 Series, 2040 / 1 in Pitch, SA-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200926
MFR #C2040 RIV SA-1
Price$73.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 RIV SA-1

Attachment Chain - SA-1 Series, 2040 / 1 in Pitch, SA-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00200926
MFR #C2040 RIV SA-1

Mfr description
C2040 RIV 1L/SA-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.48/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.7800 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7840 in, 19.89 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.7800 in
  • Roller Center To Hole Center
    0.4370 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.40 lb
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2040 RIV SA-1
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Extreme Temperature
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039223777
  • Working Load Capacity
    595 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)