Motion
C2040K2 EV 6TH PITCH ATTACH CHAIN

TSUBAKI (UST)
C2040K2 EV 6TH PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, K-2 Attachment , Riveted
MI ITEM #00200959
MFR #C2040K2 EV 6TH PITCH ATTACH CHAIN
Your Price$36.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040K2 EV 6TH PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, K-2 Attachment , Riveted
MI ITEM #00200959
MFR #C2040K2 EV 6TH PITCH ATTACH CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.47/ft(List $43.76)

Overview

Mfr description
C2040 RIV 6L/K-2 10FT

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Chain Standard
    ANSI
  • Roller Center To Hole Center
    1/2 in
  • Roller Center To Attachment End
    0.76 in
  • Pin Center To Attachment End
    0.358 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Chain Overall Width
    0.705 in
  • Operating Temperature Range
    -20 to +480 °F
  • Chain Number & Pitch
    2040 / 1 in
  • Series
    Double Pitch
  • UPC_NO
    097039224118
  • Weight
    0.45 lbs
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text