Motion
C2040 RIV SA-2

TSUBAKI (UST)
C2040 RIV SA-2

Attachment Chain - Standard Series, 2040 / 1 in Pitch, SA-2 Attachment , Riveted
MI ITEM #00200960
MFR #C2040 RIV SA-2
Price$73.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 RIV SA-2

Attachment Chain - Standard Series, 2040 / 1 in Pitch, SA-2 Attachment , Riveted
MI ITEM #00200960
MFR #C2040 RIV SA-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.48/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter  
    0.142 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.40 lb

Details

  • Attachment Link Number
    SA-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SA-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039224163
  • Working Load Capacity
    595 lb

Overview

Mfr description
C2040 RIV 1L/SA-2 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text