Motion
C2042 RIV 6L/D-3 10FT

TSUBAKI (UST)
C2042 RIV 6L/D-3 10FT

Attachment Chain - Standard Series, 2042 / 1 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #00201061
MFR #C2042 RIV 6L/D-3 10FT
Price$89.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042 RIV 6L/D-3 10FT

Attachment Chain - Standard Series, 2042 / 1 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
Mi Item #00201061
MFR #C2042 RIV 6L/D-3 10FT

Mfr description
C2042 RIV 6L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.13/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Extended Pin Projection  
    0.3750 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.6580 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.6580 in
  • Roller Center To Hole Center
    0.3750 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    1.00 lbs
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-3
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2042 RIV D-3 EVERY 6
  • Material
    Carbon Steel
  • Number Of Links
    120
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Roller Chain
  • UPC_NO
    097039978202
  • Working Load Capacity
    595 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)