Motion
C2050A1 EV 4TH PITCH ATTACH CHAIN

TSUBAKI (UST)
C2050A1 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, A-1 Attachment , Riveted
Mi Item #00201147
MFR #C2050A1 EV 4TH PITCH ATTACH CHAIN
Price$46.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050A1 EV 4TH PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, A-1 Attachment , Riveted
Mi Item #00201147
MFR #C2050A1 EV 4TH PITCH ATTACH CHAIN

Mfr description
C2050 RIV 4L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.06/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.591 in
  • Pin Center To Attachment End
    0.437 in
  • Pin Diameter
    0.2 in
  • Roller Center To Attachment End
    0.866 in
  • Roller Center To Hole Center
    0.626 in
  • Roller Diameter
    0.4 in
  • Weight
    0.70 lbs

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    Double Pitch
  • UPC_NO
    097039224491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)