Motion
C2050SA22LRB

TSUBAKI (UST)
C2050SA22LRB

C2050SA22LRB
MI ITEM #00201190
MFR #C2050SA22LRB
List Price$54.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050SA22LRB

C2050SA22LRB
MI ITEM #00201190
MFR #C2050SA22LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.36/ft for your price

Overview

Mfr description
C2050 RIV SA-2 EVERY 2ND ATTACH CHAIN

Specifications

  • Attachment Link Number
    SA-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.205 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.375 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    SA-2
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Standards Met
    ASME B29
  • Weight
    0.70 lb
  • Roller Width
    0.375 in
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Working Load Capacity
    970 lb
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text