Motion
C2050 RIV 3L/SA-2 10FT

TSUBAKI (UST)
C2050 RIV 3L/SA-2 10FT

Attachment Chain - Standard Series, 2050 / 1-1/4 in Pitch, SA-2 Attachment , Riveted, Carbon Steel Material
Mi Item #00201191
MFR #C2050 RIV 3L/SA-2 10FT
Price$55.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 RIV 3L/SA-2 10FT

Attachment Chain - Standard Series, 2050 / 1-1/4 in Pitch, SA-2 Attachment , Riveted, Carbon Steel Material
Mi Item #00201191
MFR #C2050 RIV 3L/SA-2 10FT

Mfr description
C2050 RIV 3L/SA-2 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter  
    0.2050 in, 5.20 mm
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Center To Attachment End
    0.6260 in
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.9370 in, 23.80 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.6260 in
  • Roller Center To Hole Center
    0.6260 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.70 lbs
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SA-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2050 RIV SA-2 EVERY 3
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes  
    2
  • Number Of Links
    96
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI, ASME
  • Type
    Attachment Chain
  • UPC_NO
    097039225078
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)