Specifications
Dimensions
- Pitch1-1/4 in
Details
- Chain NumberC2052
- Chain Number & PitchC2052 / 1-1/4 in
- Chain StandardDouble Pitch
- Chain TypeDouble Pitch Conveyor
- Manufacturer Catalog NumberC2052A16LRB
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesC2052
- TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)