Motion
C2052 RIV A-2 EVERY 4

TSUBAKI (UST)
C2052 RIV A-2 EVERY 4

Attachment Chain - Standard Series, 2052 / 1-1/4 in Pitch, A-2 Attachment , Riveted
MI ITEM #00201296
MFR #C2052 RIV A-2 EVERY 4
Your Price$68.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052 RIV A-2 EVERY 4

Attachment Chain - Standard Series, 2052 / 1-1/4 in Pitch, A-2 Attachment , Riveted
MI ITEM #00201296
MFR #C2052 RIV A-2 EVERY 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.80/ft(List $82.57)

Overview

Mfr description
C2052 RIV 4L/A-2 10FT

Specifications

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Series
    Standard
  • UPC_NO
    097039197191
  • Weight
    0.94 lbs
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text