Motion
C2052 RIV 2L/K-2 10 FT

TSUBAKI (UST)
C2052 RIV 2L/K-2 10 FT

Attachment Chain - K-2 Series, 2052 / 1-1/4 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
MI ITEM #00201300
MFR #C2052 RIV 2L/K-2 10 FT
Price$116.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052 RIV 2L/K-2 10 FT

Attachment Chain - K-2 Series, 2052 / 1-1/4 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
MI ITEM #00201300
MFR #C2052 RIV 2L/K-2 10 FT

Mfr description
C2052 RIV 2L/K-2 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.43/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.9530 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    0.9530 in
  • Roller Center To Hole Center
    0.4370 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Weight
    1.20 lb
  • Weight per Foot
    0.87 lbs, 1.29 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2052
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2052 RIV K-2 EVERY 2
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    K-2
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039197115
  • Working Load Capacity
    970 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)