Motion
C2060H RIV 1L/SA-1 10FT

TSUBAKI (UST)
C2060H RIV 1L/SA-1 10FT

Attachment Chain - SA-1 Series, 2060 / 1-1/2 in Pitch, SA-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00201387
MFR #C2060H RIV 1L/SA-1 10FT
Price$92.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H RIV 1L/SA-1 10FT

Attachment Chain - SA-1 Series, 2060 / 1-1/2 in Pitch, SA-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00201387
MFR #C2060H RIV 1L/SA-1 10FT

Mfr description
C2060H RIV 1L/SA-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.19/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter  
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.205 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2050 in, 30.60 mm
  • Pitch
    1-1/2 in
  • Roller Center To Attachment End
    1.2050 in
  • Roller Center To Hole Center
    0.689 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.58 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2060HSA11LRB
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039225542
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)