Motion
C2060H RIV K-2 EVERY 6

TSUBAKI (UST)
C2060H RIV K-2 EVERY 6

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
MI ITEM #00201417
MFR #C2060H RIV K-2 EVERY 6
Price$46.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H RIV K-2 EVERY 6

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
MI ITEM #00201417
MFR #C2060H RIV K-2 EVERY 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.06/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Weight
    1.00 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039225894

Overview

Mfr description
C2060H 6L/K-2 84 PIT LG (10.5 FT) BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought