Motion
C2060HAS RIV 2L/D-3 10FT

TSUBAKI (UST)
C2060HAS RIV 2L/D-3 10FT

Attachment Chain - D-3 Series, D-3 Attachment , Riveted, Stainless Steel Material
MI ITEM #00201458
MFR #C2060HAS RIV 2L/D-3 10FT
Price$314.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HAS RIV 2L/D-3 10FT

Attachment Chain - D-3 Series, D-3 Attachment , Riveted, Stainless Steel Material
MI ITEM #00201458
MFR #C2060HAS RIV 2L/D-3 10FT

Mfr description
C2060HAS RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.26/ft

Specifications

Dimensions

  • Extended Pin Projection  
    0.563 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.6770 in, 17.19 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.16 lb
  • Weight per Foot
    1.47 lbs, 2.19 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number
    C2060HAS
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Conveyor Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2060HASD32LRB
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Extreme Temperature, Heat Resistant, Low Temperature, Water Resistant
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    346 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)