Motion
C2080HSS A1 EV PITCH ATTACH CHAIN

TSUBAKI (UST)
C2080HSS A1 EV PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-1 Attachment , Riveted
MI ITEM #00201661
MFR #C2080HSS A1 EV PITCH ATTACH CHAIN
Price$525.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSS A1 EV PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, A-1 Attachment , Riveted
MI ITEM #00201661
MFR #C2080HSS A1 EV PITCH ATTACH CHAIN

Mfr description
C2080HAS RIV 1L/A-1 10FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.83/ft

Specifications

Dimensions

  • Chain Overall Width
    1.341 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter  
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Center To Attachment End
    0.752 in
  • Roller Center To Hole Center
    1.094 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.90 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Material Specification
    Type 600
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039780478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)