Motion
C2082H RIV 2L/A-1 10FT

TSUBAKI (UST)
C2082H RIV 2L/A-1 10FT

Attachment Chain - A-1 Series, 2082 / 2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00201720
MFR #C2082H RIV 2L/A-1 10FT
Price$188.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082H RIV 2L/A-1 10FT

Attachment Chain - A-1 Series, 2082 / 2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00201720
MFR #C2082H RIV 2L/A-1 10FT

Mfr description
C2082H RIV 2L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.19/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Hole Diameter  
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.5940 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.7200 in, 18.28 mm
  • Pitch
    2 in
  • Plate Height
    0.9060 in
  • Roller Center To Attachment End
    1.5940 in
  • Roller Center To Hole Center
    1.0940 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    2.38 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2082H RIV A-1 EVERY 2
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039197214
  • Working Load Capacity
    2400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)