Motion
C2082H RIV 4L/K-2 10 FT

TSUBAKI (UST)
C2082H RIV 4L/K-2 10 FT

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
Mi Item #00201763
MFR #C2082H RIV 4L/K-2 10 FT
Price$187.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082H RIV 4L/K-2 10 FT

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, K-2 Attachment , Riveted, Carbon Steel Material
Mi Item #00201763
MFR #C2082H RIV 4L/K-2 10 FT

Mfr description
C2082H RIV 4L/K-2 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.66/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Hole Diameter  
    0.2680 in, 6.80 mm
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.4410 in
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.6020 in, 40.68 mm
  • Pitch
    2 in
  • Plate Height
    1.1260 in
  • Roller Center To Attachment End
    1.4410 in
  • Roller Center To Hole Center
    1.0940 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    1.60 lbs
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    C2082H RIV K-2 EVERY 4
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Links
    60
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heavy Duty
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Attachment Chain
  • UPC_NO
    097039493583
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)