Motion
C2100H COT 1L/K-1 10FT

TSUBAKI (UST)
C2100H COT 1L/K-1 10FT

Attachment Chain - K-1 Series, 2100 / 2-1/2 in Pitch, K-1 Attachment , Cottered, Carbon Steel Material
Mi Item #00201842
MFR #C2100H COT 1L/K-1 10FT
Price$413.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100H COT 1L/K-1 10FT

Attachment Chain - K-1 Series, 2100 / 2-1/2 in Pitch, K-1 Attachment , Cottered, Carbon Steel Material
Mi Item #00201842
MFR #C2100H COT 1L/K-1 10FT

Mfr description
C2100H COT 1L/K-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.52/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Hole Diameter  
    0.323 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.1260 in, 28.60 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.9500 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.9500 in, 49.53 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.9060 in
  • Roller Center To Attachment End
    1.9500 in
  • Roller Center To Hole Center
    1.3120 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    3.40 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    C2100H COT K-1
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    48
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Extreme Temperature
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Conveyor Chain
  • UPC_NO
    097039198877
  • Working Load Capacity
    3840 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)