Motion
C2102HK22LCB

TSUBAKI (UST)
C2102HK22LCB

C2102HK22LCB
MI ITEM #00201916
MFR #C2102HK22LCB
Price$355.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2102HK22LCB

C2102HK22LCB
MI ITEM #00201916
MFR #C2102HK22LCB

Mfr description
C2102H COT 2L/K-2 10FT CNOTE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.75/ft

Specifications

Dimensions

  • Hole Diameter  
    0.323 in
  • Inside Width
    0.750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    1.562 in
  • Roller Width
    0.750 in
  • Weight
    4.50 lb

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    K-2
  • Standards Met
    ASME B29
  • Working Load Capacity
    3840 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)