Motion
C2122HA22LCB

TSUBAKI (UST)
C2122HA22LCB

C2122HA22LCB
Mi Item #00202006
MFR #C2122HA22LCB
Price$457.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122HA22LCB

C2122HA22LCB
Mi Item #00202006
MFR #C2122HA22LCB

Mfr description
C2122H COTTERED WITH A-2 EVERY 2ND PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.41/ft

Specifications

Dimensions

  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1 in
  • Weight
    5.25 lb

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2122 / 3 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
  • Working Load Capacity
    5380 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)