Motion
12B-2
Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00202498
MFR #12B-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00202498
MFR #12B-2

Mfr description
12B-2 50 FT REX 12B-2 50 FT
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    86.6 mm
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.9 mm
  • Link Plate Thickness
    15.62 mm
  • Overall Length
    50 ft
  • Pin Diameter
    5.72 mm
  • Roller Diameter
    12.07 mm
  • Transverse Pitch
    19.46 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Operating Temperature Range
    Minimum of -20 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)