Motion
12B-2 RIV

TSUBAKI (UST)
12B-2 RIV

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 50 ft Length
MI ITEM #00202499
MFR #12B-2 RIV
Price$81.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
12B-2 RIV

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 50 ft Length
MI ITEM #00202499
MFR #12B-2 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.81/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.225 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    1.68 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    097039728166
  • Working Load Capacity
    2019 lb

Overview

Mfr description
RS12B-2 RIVETED 50' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text