Motion
BL534 100 FT

TSUBAKI (UST)
BL534 100 FT

Leaf Chain - 3 x 4 Lacing, 5/8 in Pitch
Mi Item #00202526
MFR #BL534 100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL534 100 FT

Leaf Chain - 3 x 4 Lacing, 5/8 in Pitch
Mi Item #00202526
MFR #BL534 100 FT

Mfr description
BL534 LEAF 100FT REEL CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    0.5910 in
  • Link Plate Thickness  
    0.0940 in
  • Pin Diameter  
    0.2340 in
  • Pitch  
    5/8 in
  • Tensile Strength
    13200 lbs
  • Weight
    1.14 lbs

Details

  • Chain Construction
    Riveted
  • Product Type
    Leaf Chain
  • Series
    BL
  • UPC_NO
    097039179500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)