Motion
AS1843TK1.25

REXNORD INC
AS1843TK1.25

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 1.0000 in Pitch
Mi Item #00202536
MFR #AS1843TK1.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AS1843TK1.25

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 1.0000 in Pitch
Mi Item #00202536
MFR #AS1843TK1.25

Mfr description
AS1843TK1.25 AS1843TK1.25
  • AS1843TAB 1.25 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Black Anti-Static Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    1.2500 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    3.3 mm
  • Guide Clearance Curve
    21.3 mm
  • Guide Clearance Straight
    22.3 mm
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    3.6 mm
  • Weight
    0.05 lbs
  • Weight per Foot
    0.54 (Approximate) lb

Details

  • Base Chain Material
    Alloy Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    Alloy Steel
  • Operating Temperature Range
    0 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)