Motion
80WK-1 Conn Link

TSUBAKI (UST)
80WK-1 Conn Link

Connecting Link - 80 / 1 in Pitch
Mi Item #00202544
MFR #80WK-1 Conn Link
Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80WK-1 Conn Link

Connecting Link - 80 / 1 in Pitch
Mi Item #00202544
MFR #80WK-1 Conn Link

Mfr description
80 WK-1 C.P. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.67/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.29 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    WK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039192981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)