Motion
25B16 X 5/16 Plain

TSUBAKI (UST)
25B16 X 5/16 Plain

Stock Bore Sprocket - 25 / 1/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00202714
MFR #25B16 X 5/16 Plain
Price$24.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25B16 X 5/16 Plain

Stock Bore Sprocket - 25 / 1/4 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00202714
MFR #25B16 X 5/16 Plain

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.01/each

Specifications

Dimensions

  • Pitch Diameter
    1.2820 in
  • Tooth Width
    0.1100 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039313829
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313829

Overview

Mfr description
25B16 PB 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought