Motion
40AA1 CONN LINK

TSUBAKI (UST)
40AA1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, AA-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00202859
MFR #40AA1 CONN LINK
Your Price$11.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40AA1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, AA-1 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00202859
MFR #40AA1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.71/each(List $13.46)

Overview

Mfr description
40 AA-1 CONN LINK S.C.

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    AA-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.141 in
  • Pin Center To Attachment End
    0.685 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Chain Overall Width
    0.717 in
  • Operating Temperature Range
    -20 to +140 °F
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    AA-1
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039194053
  • Weight
    0.03 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text