Motion
N325
10145281 / N325
Mi Item #00202896
MFR #N325
Price$95.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10145281 / N325
Mi Item #00202896
MFR #N325

Mfr description
81423781 N325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.98/ft

Specifications

Dimensions

  • Chain Pitch
    3.268 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.13 in
  • Weight
    0.39 lbs

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Country of Origin
    Mexico
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Specifications Met
    FDA, USDA
  • UPC_NO
    793699739336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)