Motion
HP5705-15IN MTW

REXNORD INC
HP5705-15IN MTW

81416725 Rexnord MatTop® 5705 Series Molded-to-Width (MTW) Chain
Mi Item #00202959
MFR #HP5705-15IN MTW
Price$144.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705-15IN MTW

81416725 Rexnord MatTop® 5705 Series Molded-to-Width (MTW) Chain
Mi Item #00202959
MFR #HP5705-15IN MTW

Mfr description
81416725 HP5705-15 MTW
  • HP5705 15 Inch Wide Molded-To-Width MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.10/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1.5 in
  • Minimum Backflex Radius
    1.5 in
  • Weight
    0.31 lbs
  • Weight per Foot
    1.86 lb

Details

  • Additional Details
    HP5705 15 Inch Wide Molded-To-Width MatTop® Chain with Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934905001
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699116045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)