Motion
60-2K1CL
Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00202963
MFR #60-2K1CL
Price$36.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #00202963
MFR #60-2K1CL

Mfr description
60-2 K-1 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.44/each

Specifications

Dimensions

  • Chain Overall Width
    1.988 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Center To Attachment End
    1.1100 in
  • Pin Diameter
    0.234 in
  • Pin Length
    2.0710 in, 52.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.9490 in
  • Roller Center To Attachment End
    1.1100 in
  • Roller Center To Hole Center
    0.7500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.10 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    60-2 CONN LINK W/K-1 ATTACH
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    K-1
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • UPC_NO
    097039192301
  • Working Load Capacity
    3370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)