Motion
LF3873TAB S-10IN

REXNORD INC
LF3873TAB S-10IN

Table Top Chain - Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
Mi Item #00203013
MFR #LF3873TAB S-10IN
Price$146.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF3873TAB S-10IN

Table Top Chain - Steel, Side Flexing, 10.0000 in Width, 0.7500 in Pitch
Mi Item #00203013
MFR #LF3873TAB S-10IN

Mfr description
LF3873K10 LF3873 TAB 10IN TABLETOP CHAIN
  • LF3873TAB 10 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.48/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    1/4 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    7 in
  • Pin Diameter
    0.2 in
  • Weight
    0.29 lbs
  • Weight per Foot
    2.1 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210821579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)