Motion
N5996-14T 2IN S POM

REXNORD INC
N5996-14T 2IN S POM

Flat Top Conveyor Chain Sprocket - 14 Teeth, 2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #00203036
MFR #N5996-14T 2IN S POM
Price$112.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-14T 2IN S POM

Flat Top Conveyor Chain Sprocket - 14 Teeth, 2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #00203036
MFR #N5996-14T 2IN S POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.69/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    256.5 mm
  • Pitch
    256.82 mm
  • Pitch Diameter  
    10.1110 in
  • Tooth Width
    15.7 mm
  • Weight
    1.81 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699428315

Overview

Mfr description
114-864-1 N5996-14T 2 SQ
  • 5996 Series Molded Non-Split Sprocket With 14 Teeth And a 2 Inch Square Shaft-Ready Bore Molded In Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought