Motion
80H SUPER RIV 10FT LG

TSUBAKI (UST)
80H SUPER RIV 10FT LG

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00203043
MFR #80H SUPER RIV 10FT LG
Price$101.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80H SUPER RIV 10FT LG

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00203043
MFR #80H SUPER RIV 10FT LG

Mfr description
80H SUPER RIV 10FT LG INCL C/L BOXED
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.98/ft

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4410 in, 36.60 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    22000 lbs
  • Weight
    2.15 lb
  • Weight per Foot
    2.243 lbs, 3.338 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    80H SUPER
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Super H Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    80HSUPERRB
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heavy Duty
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039184702
  • Working Load Capacity
    4630 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)